Alemite Tools & Equipment 1745-20GR001
Alemite Tools & Equipment
1745-20GR001
Greaseomatic Air Line Lubricator, 20psi, Connection Size: 1/4 NPFT (Male)", Max/Min Oper. Temp.: +140°F/-4°F .
MI ITEM #02512371
MFR #1745-20GR001
Quote Required
This product requires a Quote Request
Greaseomatic Air Line Lubricator, 20psi, Connection Size: 1/4 NPFT (Male)", Max/Min Oper. Temp.: +140°F/-4°F .
MI ITEM #02512371
MFR #1745-20GR001
Alemite Tools & Equipment 1745-20GR001
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Greaseomatic Air Line Lubricator, 20psi, Connection Size: 1/4 NPFT (Male)", Max/Min Oper. Temp.: +140°F/-4°F .
MI ITEM #02512371
MFR #1745-20GR001

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
1745-20GR001 LUBER (20/CASE)

Specifications

Body Material
Plastic
Bowl Capacity
4 oz
Connection Size
1/4 NPFT (Male) in
Diameter
2-3/4 in
Maximum Air Supply Pressure
20 psi, 20 psi
Maximum Operating Temperature
+140 °F, +140 °F
Minimum Operating Temperature
-4 °F, -4 °F
Overall Length
5 in
Recommended Lubricants
Grease
Weight
14.00 lbs
Product Type
Air Line Lubricators

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data