Motion
18821-BLM-120

ROCKY BRANDS
18821-BLM-120

Servus Knee Boots - PVC Upper Material, Fleece Liner, Black Color, 12 Size
MI ITEM #02515261
MFR #18821-BLM-120
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROCKY BRANDS
18821-BLM-120

Servus Knee Boots - PVC Upper Material, Fleece Liner, Black Color, 12 Size
MI ITEM #02515261
MFR #18821-BLM-120

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
18821 M 120 SV 14 ST AS IN BL 12
  • Seamless, PVC injection-molded footwear is 100% waterproof to ensure workers’ feet are dry and comfortable
  • CT offers a unique scalloped top-line design to accommodate flexing and prevent irritating rubbing on legs for added comfort
  • Unique Trac10™ outsole pattern engineered to reduce slip and falls in hazardous environments
  • Contour heel cup molding and removable foot form contour cushion insoles reduce heel slippage and provides added support for all day comfort
  • Meets ASTM F2413-11 M I/75 C/75
  • Steel toe meets ASTM F2413-05
  • Ideal for general industrial, farm, occupational

Specifications

  • Application
    Agriculture, Cold Weather Boot
  • Protection Features
    Waterproof
  • Toe Protection
    Steel Toe
  • Upper Material
    PVC
  • Height
    14 in
  • Men'S Size
    12
  • Color
    Black
  • Product Line
    Economy Safety Hi Boot
  • Closure Type
    Slip-On
  • Standards Met
    ASTM F2413-05, ASTM F2413-11 M I/75 C/75
  • Lining Material
    Fleece

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text