1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants and Tape
Adhesives, Sealants and Tape
Bearings
Bearings
Chemicals, Lubricants and Equipment
Chemicals, Lubricants and Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hose and Fittings
Hose and Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps and Equipment
Process Pumps and Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals and Gaskets
Seals and Gaskets
Tools and Testing Instruments
Tools and Testing Instruments
Can't find a product?
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
ROCKY
A380-15
Sv, X, 18 Cr So, Yellow, M 15, PR
MI ITEM #
02515285
MFR #
A380-15
List Price
$88.38
/pair
Qty
List Price
$88.38
/pair
Sign in
for your price
Add to Cart
Overview
Specifications
Compliance & Safety Data
Recommendations
Home
Safety
Personal Protection Equipment
Foot Protection
Overshoes and Overboots
ROCKY A380-15
ROCKY
A380-15
Sv, X, 18 Cr So, Yellow, M 15, PR
MI ITEM #
02515285
MFR #
A380-15
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ROCKY
A380-15
Sv, X, 18 Cr So, Yellow, M 15, PR
MI ITEM #
02515285
MFR #
A380-15
Availability:
Factory Order
List Price
$88.38
/pair
Sign in
for your price
Qty
List Price
$88.38
/pair
Sign in
for your price
Add to Cart
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.
Overview
Mfr Description
A380 M 150 RG X 18 CR SO YEL 15
Specifications
Closure Type
Adjustable Strap, Adjustable Strap
Color
Yellow
Footwear Type
Overboot, Overboot
Height
16 in, 16 in
Lining Material
Cotton
Material
Rubber, Fabric
Men's Size
15, 15
Number of Buckles/Straps
1
Protection Features/Applications
Waterproof, Waterproof
Size
15 in-oz
Upper Material
Latex, Latex
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data