Motion
11001-M
PVC Rubber, Overshoe, Black 12 in, Sz MED, PR
MI ITEM #02515330
MFR #11001-M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PVC Rubber, Overshoe, Black 12 in, Sz MED, PR
MI ITEM #02515330
MFR #11001-M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
11001 M SI 12 WG OS IN BL MED

Specifications

  • Footwear Type
    Overboot
  • Protection Features Applications
    Waterproof
  • Upper Material
    PVC
  • Closure Type
    Buttons & Loops
  • Color
    Black
  • Men'S Size
    9 to 10
  • Height
    12 in
  • Size
    Medium

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text