Motion
R2145-BLM-060

ROCKY BRANDS
R2145-BLM-060

BOOT 16 IN (40.6 CM) BLACK STEEL TOE STEEL MIDSOLE FULL METATARSAL MEN'S WHOLE SIZES: 6 TO 14 1 PAIR PER BAG 6 PAIRS PER CASE.
MI ITEM #02515375
MFR #R2145-BLM-060
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROCKY BRANDS
R2145-BLM-060

BOOT 16 IN (40.6 CM) BLACK STEEL TOE STEEL MIDSOLE FULL METATARSAL MEN'S WHOLE SIZES: 6 TO 14 1 PAIR PER BAG 6 PAIRS PER CASE.
MI ITEM #02515375
MFR #R2145-BLM-060

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
R2145 - 6 16" STL-TOE/MIDSOLE FULL 6

Specifications

  • Protection Features
    Puncture-Resistant Bottom
  • Toe Protection
    Metatarsal Guard, Steel Toe
  • Upper Material
    Rubber
  • Height
    16 in
  • Men'S Size
    6
  • Color
    Black
  • Product Line
    Safety
  • Closure Type
    Slip-On
  • Midsole Material
    Steel
  • Shank
    Composite Shank
  • Outsole Material
    Rubber
  • Standards Met
    ASTM F2413-05, ASTM F2413-11 M I/75 C/75, CAN/CSA Z195-02

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text