ROCKY 75102-GYM-100
ROCKY
75102-GYM-100
Knee Boots, Size 9, 15 in H, Gray, Plain, PR
MI ITEM #02515400
MFR #75102-GYM-100
List Price
$80.80
/pair
List Price
$80.80
/pair
ROCKY
75102-GYM-100
Knee Boots, Size 9, 15 in H, Gray, Plain, PR
MI ITEM #02515400
MFR #75102-GYM-100
ROCKY 75102-GYM-100
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROCKY
75102-GYM-100

Knee Boots, Size 9, 15 in H, Gray, Plain, PR
MI ITEM #02515400
MFR #75102-GYM-100

Availability:
Factory Order
List Price
$80.80
/pair
List Price
$80.80
/pair
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
75102 M 100 PR 15 TO IN GRAY 10

Specifications

Application
Chemical Resistant Boot, Chemical Resistant Boot, Meat Processing, Meat Processing, Oil Drilling & Refining, Oil Drilling & Refining
Closure Type
Pull On
Color
Gray/Red/Black, Gray/Red/Black
Height
15 in, 15 in
Material
Pvc, Insole: Removable And Washable Ergonomic Foot Form, Outsole: Slip Resistance Tdt, Shank: Steel, 3-Stage Injection Molded Construction
Men's Size
10, 10
Midsole Material
PVC
Outsole Material
PVC
Product Line
Hi Boot, Hi Boot
Protection Features
Waterproof, Waterproof
Shank
Steel Shank
Size
10 in-oz
Slip Resistance Features
Slip-Resistant Tread, Slip-Resistant Tread
Standards Met
ASTM F2413-11 EH
Toe Protection
Plain Toe, Plain Toe
Upper Material
PVC, PVC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data