Overview
Mfr description
P362030-20 BRACKET W/SCREWS (IR3000)
- Mounts IR Series Precision Regulators
- Includes mounting screws (M5 x 35) when ordering for IR 3000.
Specifications
- Weight0.17 lbs
- Product TypePrecision Air Regulators
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data