Motion
4 1/2H LEFD

KOP-FLEX
4 1/2H LEFD

1963149 Gear Coupling Component - LEF Disc, Coupling Size: 4.5, H Series
MI ITEM #02516871
MFR #4 1/2H LEFD
Your Price$1,227.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
4 1/2H LEFD

1963149 Gear Coupling Component - LEF Disc, Coupling Size: 4.5, H Series
MI ITEM #02516871
MFR #4 1/2H LEFD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,227.36/each(List $1,472.83)

Overview

Mfr description
4 1/2H LEFD
  • Large bore capacity with o-ring seal design. The most economical gear coupling design. Curved face teeth (sizes 1 through 7) for up to 1.5 degrees static misalignment capability. Series H coupling sleeves will bolt to all competitor couplings sizes 1 through 7 for interchangability in flex halves.

Specifications

  • Product Types
    Limited End Float Disc
  • Coupling Size Code
    4.5
  • Series
    Fast, Series H, Waldron
  • Material
    Phenolic Disc
  • Outside Diameter
    13.6250 in
  • Bolt Type
    Exposed/Shrouded
  • Manufacturer Upc Number
    662384316551
  • UPC_NO
    662384316551
  • Manufacturer Product Page
  • Weight
    1.38 lbs
  • Includes
    Limited End Float Disc
  • Product Type
    Gear Coupling Components

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text