Motion
5 1/2H MMHUB

KOP-FLEX
5 1/2H MMHUB

1963396 Gear Coupling Component - Mill Motor Hub, Coupling Size: 5.5, Carbon Steel
MI ITEM #02516951
MFR #5 1/2H MMHUB
List Price$9,136.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
5 1/2H MMHUB

1963396 Gear Coupling Component - Mill Motor Hub, Coupling Size: 5.5, Carbon Steel
MI ITEM #02516951
MFR #5 1/2H MMHUB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9,136.05/each for your price

Overview

Mfr description
5 1/2H MMHUB
  • Large bore capacity with o-ring seal design. The most economical gear coupling design. Curved face teeth (sizes 1 through 7) for up to 1.5 degrees static misalignment capability. Precision-drilled flange bolt holes with special body-fitting, grade 5 bolts for a long-lasting piloted flange connection.

Specifications

  • Product Types
    Mill Motor Hub
  • Coupling Size Code
    5.5
  • Series
    Mill Motor
  • Material
    Carbon Steel
  • Outside Diameter
    16.7500 in
  • Bolt Type
    Exposed
  • Manufacturer Upc Number
    662384455274
  • Manufacturer Product Page
  • Weight
    259.00 lbs
  • Includes
    Hub
  • Product Type
    Gear Coupling Components

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text