Motion
3F MMHUB02

KOP-FLEX
3F MMHUB02

2284107 Gear Coupling Hub - Cplg Size: 3, Bore Type: Solid, Material: Carbon Steel
MI ITEM #02517465
MFR #3F MMHUB02
List Price$2,239.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
3F MMHUB02

2284107 Gear Coupling Hub - Cplg Size: 3, Bore Type: Solid, Material: Carbon Steel
MI ITEM #02517465
MFR #3F MMHUB02

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,239.17/each for your price

Overview

Mfr description
3F MMHUB02
  • Provides 300% greater lubricant capacity than o-ring style couplings. Greater lubricant capacity allows longer periods between scheduled lubrications and longer service life. Straight tooth design provides improved load distribution, lower stresses and longer life for the gear teeth.

Specifications

  • Coupling Size Code
    3
  • Bore Type
    Tapered
  • Bore Diameter
    1.7490 in
  • Flex Type
    Gear
  • Length Through Bore
    3.0000 in
  • Hub Diameter
    4.1250 in
  • Torque Capacity
    101000
  • Max Rpm
    6800 rpm
  • Component Type
    Mill Motor Hub
  • Series
    FASTS
  • Hub Material
    Carbon Steel
  • Sleeve Outside Diameter
    9.4375 in
  • Tooth Profile
    Straight
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Upc Number
    662384937749
  • UPC_NO
    662384937749
  • Weight
    25.4600 lbs
  • Material
    Carbon Steel
  • Outside Diameter
    9.4375 in
  • Product Type
    Gear Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text