Motion
4F MMHUB08

KOP-FLEX
4F MMHUB08

2284214 Gear Coupling Hub - Cplg Size: 4, Bore Type: Rough Stock, Material: Carbon Steel
MI ITEM #02517545
MFR #4F MMHUB08
List Price$4,012.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
4F MMHUB08

2284214 Gear Coupling Hub - Cplg Size: 4, Bore Type: Rough Stock, Material: Carbon Steel
MI ITEM #02517545
MFR #4F MMHUB08

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,012.02/each for your price

Overview

Mfr description
4F MMHUB08
  • Provides 300% greater lubricant capacity than o-ring style couplings. Greater lubricant capacity allows longer periods between scheduled lubrications and longer service life. Straight tooth design provides improved load distribution, lower stresses and longer life for the gear teeth.

Specifications

  • Coupling Size Code
    4
  • Bore Type
    Tapered
  • Bore Diameter
    2.9990 in
  • Flex Type
    Gear
  • Length Through Bore
    4.5000 in
  • Hub Diameter
    5.7500 in
  • Torque Capacity
    236000
  • Max Rpm
    5260 rpm
  • Component Type
    Mill Motor Hub
  • Series
    FASTS
  • Hub Material
    Carbon Steel
  • Sleeve Outside Diameter
    12.5000 in
  • Tooth Profile
    Straight
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Upc Number
    662384935721
  • UPC_NO
    662384935721
  • Weight
    54.1000 lbs
  • Material
    Carbon Steel
  • Outside Diameter
    12.5000 in
  • Product Type
    Gear Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text