Motion
5F EB FF

KOP-FLEX
5F EB FF

2275683 Complete Gear Coupling - Cplg Size 5, Solid, Exposed Bolt, Full Flex
MI ITEM #02517577
MFR #5F EB FF
List Price$18,153.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
5F EB FF

2275683 Complete Gear Coupling - Cplg Size 5, Solid, Exposed Bolt, Full Flex
MI ITEM #02517577
MFR #5F EB FF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$18,153.39/each for your price

Overview

Mfr description
5F EB FF
  • All-metal end ring seal design for maximum service life. The industry standard for over 75 years. Provides 300% greater lubricant capacity than o-ring style couplings. Greater lubricant capacity allows longer periods between scheduled lubrications and longer service life. Straight tooth design provides improved load distribution, lower stresses and longer life for the gear teeth.

Specifications

  • Coupling Size Code
    5
  • Bore Type
    Rough Bore
  • Min Bore Diameter
  • Maximum Bore Diameter
  • Bolt Type
    Exposed
  • Flex Type
    Full Flex
  • Hub Material
    Medium Carbon Steel
  • Sleeve Material
    Carbon Steel
  • Series
    FAST'S
  • Peak Torque
    882000 in
  • Torque Capacity
    441000 in
  • Max Rpm
    4300 rpm
  • Length Through Bore
  • Coupling Overall Length
    12.0625 in
  • Sleeve Outside Diameter
  • Sleeve Type
    Flanged
  • Horsepower @ 100 RPM
    700 hp
  • Tooth Profile
    Straight Faced Involute Hub Tooth
  • Bolt Circle Diameter
    13.5000 in
  • Manufacturer Upc Number
    662384010152
  • UPC_NO
    662384010152
  • Manufacturer Product Page
  • Manufacturer Catalog
  • CAD Drawing
  • Weight
    332.14 lbs
  • Outside Diameter
    15.3125 in
  • Overall Length
    12.0625 in
  • Manufacturer Catalog Number
    5F EB FF
  • Product Type
    Complete Gear Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text