Motion
354 KD21 SHUB

KOP-FLEX
354 KD21 SHUB

Disc Coupling Hub - Cplg Size: 354, Rough Stock, Carbon Steel Material
MI ITEM #02518932
MFR #354 KD21 SHUB
Your Price$2,634.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
354 KD21 SHUB

Disc Coupling Hub - Cplg Size: 354, Rough Stock, Carbon Steel Material
MI ITEM #02518932
MFR #354 KD21 SHUB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,634.45/each(List $3,029.62)

Overview

Mfr description
354 KD21 SHUB
  • Standard Hub for Spacer coupling with economical 3-component design
  • Meet AGMA Class 9 balance off the shelf
  • Balance to AGMA 10, or compliance with API610 are available options

Specifications

  • Coupling Size Code
    354
  • Bore Type
    Rough Stock
  • Bore Range
    2.0000 to 5.0000 in
  • Length Through Bore
  • Hub Material
    Carbon Steel
  • Min Bore Diameter
    0.5000 in
  • Maximum Bore Diameter
    5.0000 in
  • Hub End Diameter
    6.99 in
  • Series
    KD21
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Upc Number
    662384141153
  • UPC_NO
    662384141153
  • Weight
    50.26
  • Component Type
    Standard Hub
  • Coupling Type
    Disc Coupling
  • Lube Style
    Non-Lubricated
  • Maximum Bore Size
    5.0000 in
  • Measurement System
    Imperial
  • Material
    Carbon Steel
  • Overall Length
    4.1200 in
  • Product Type
    Disc Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text