1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants & Tape
Adhesives, Sealants & Tape
Bearings
Bearings
Chemicals, Lubricants & Equipment
Chemicals, Lubricants & Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hand & Power Tools
Hand & Power Tools
Hose & Fittings
Hose & Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps & Equipment
Process Pumps & Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals, Gaskets & Accessories
Seals, Gaskets & Accessories
Create Custom Item
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Krylon Industrial Paints
K01618
Solvent Base Spray Primer - Black, 12 oz Container, Solvent, 15 min. Dry Time
MI ITEM #
02529061
MFR #
K01618
List Price
$18.98
/each
Qty
List Price
$18.98
/each
Sign in
for your price
+ Add to Cart
Overview
Specifications
Compliance & Safety Data
Literature & Catalogs
Recommendations
Home
Facility Maintenance
Paint & Painting Supplies
Paint & Paint Products
Spray Primers
Krylon Industrial Paints K01618
Krylon Industrial Paints
K01618
Solvent Base Spray Primer - Black, 12 oz Container, Solvent, 15 min. Dry Time
MI ITEM #
02529061
MFR #
K01618
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Krylon Industrial Paints
K01618
Solvent Base Spray Primer - Black, 12 oz Container, Solvent, 15 min. Dry Time
MI ITEM #
02529061
MFR #
K01618
Availability:
In stock
List Price
$18.98
/each
Sign in
for your price
Qty
List Price
$18.98
/each
Sign in
for your price
+ Add to Cart
Shipping
Get estimated arrival date
DOT Ship Hazard
Shipping
Get estimated arrival date
DOT Ship Hazard
Overview
Mfr Description
K01618000 STOVE PAINT BLACK
Withstands temperatures up to 1,200°F intermittently, up to 600°F continuously
Dries tack-free in 15 minutes or less
Protects against rust
Not for use on kitchen stoves; do not use on surfaces directly exposed to flames
Show More
Specifications
Color Family
Black
Color
Black
Container Size
12 oz
Base Type
Solvent
Quick-Drying
Quick-Dry
Nozzle Type
Single Direction
Direct To Metal
Direct To Metal
Surface
Abrasive Blasted Steel
Dry Time
15 min.
Maximum Application Temperature
+120 °F
Volatile Organic Compound Content
768 g/L
Package Quantity
6
Application Temperature Range
50 to 85 °F
Coverage
20 ft²
Net Weight
12 oz.
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon to learn more
LITERATURE & CATALOGS
Cold & Flu Product Guide
Everything you need to stay healthy this Flu Season
Halloween Product Guide
All of the products you need to have a great Halloween
Sprayon Lubricant for Industrial Cleaning
Sprayon Lubricant for Industrial Cleaning
Fall Product Guide
All of the products you need for the fall season
MORE RESOURCES
2020 Problem Solver Food & Beverage
Featuring solutions to problems found in the Food & Beverage industry
Labor Day Product Guide
Get ready for Labor Day with these great products
See all resources