Motion
AK109H  SHEAVE

DODGE
AK109H SHEAVE

Bushing Bore V-Belt Pulley - 3L, 4L, A Belt Section, 1 Groove, 10.7500 in O.D., Split Taper Bushed, L Series Bushing, Cast Iron Material
MI ITEM #02537768
MFR #AK109H SHEAVE
List Price$136.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
AK109H SHEAVE

Bushing Bore V-Belt Pulley - 3L, 4L, A Belt Section, 1 Groove, 10.7500 in O.D., Split Taper Bushed, L Series Bushing, Cast Iron Material
MI ITEM #02537768
MFR #AK109H SHEAVE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$136.20/each for your price

Overview

Mfr description
MAL 107 SHEAVE

Specifications

  • Belt Section Size
    3L, 4L, A
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    Split Taper Bushed
  • Bushing Series
    L
  • Bore Diameter
    Bushing Required
  • Material
    Cast Iron
  • Length Through Bore
  • Face Width
  • Bushing Bore Range
    0.3750 to 1.5000 in
  • Datum Diameter
    10.7500 in
  • Pulley Construction
    Arm
  • Manufacturer Upc Number
    775829026967
  • UPC_NO
    775829026967
  • Weight
    5.20 lbs
  • Series
    MAL
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text