Motion
XA0820112
Polyurethane Caster Wheel - 8 in Dia., 2 in Face, 3/4 in Axle Dia., Roller Bearing, 1000 lbs Capacity
MI ITEM #02546008
MFR #XA0820112
Your Price$62.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Polyurethane Caster Wheel - 8 in Dia., 2 in Face, 3/4 in Axle Dia., Roller Bearing, 1000 lbs Capacity
MI ITEM #02546008
MFR #XA0820112

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$62.80/each(List $78.50)

Overview

Mfr description
XA0820112 8X2 POL URA ON POL PRO WHEEL

Specifications

  • Load Capacity Range
    1,000 to 1,999 lb
  • Wheel Diameter
    8 in
  • Face Width
    2 in
  • Axle Diameter
    3/4 in
  • Type Of Bearing
    Roller
  • Hub Length
    2-3/16 in
  • Wheel Material Type
    Polyurethane on Polypropylene Core
  • Wheel Material
    Polyurethane
  • Load Capacity
    1000 lbs
  • Bearing ID
    3/4 in
  • Bore Inside Diameter
    1-3/16 in
  • Hardness
    90 Shore A
  • Tread Type
    Crown
  • Core Color
    DARK GREY
  • Tread Color
    BLACK
  • Operating Temperature Range
    -40 to 180 °F
  • Description Keyword
    Polypropylene Core
  • Additional Details
    Oil Resistant
  • Heat Tolerance
    -40 to 180 °F
  • Manufacturer Catalog Number
    XA0820112
  • Tread Material
    POLYURETHANE
  • Tread Width
    2 in
  • Type
    WHEEL
  • Wheel Bearing Type
    ROLLER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text