Overview
Mfr description
ZF060824 .375X.5X1.5 SPNNR, 1
Specifications
- Part TypeSpanner Bushing
- Compatible Wheel Hub Length1.250 in
- Compatible Part NumberWA082406
- Compatible Series02, DC, P2, PC
- Axle TypeHollow
- Washer TypeThrust Washer
- Inside Diameter0.375 in
- Outside Diameter0.500 in
- Overall Length1.500 in
- Product TypeCaster & Wheel Parts
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data