Motion
02078480

HYDAC CORP
02078480

HTMS NPTM 2 100 Hydraulic Strainer - 149 micron Filter Rating, 2 NPT in Port Size
MI ITEM #02546998
MFR #02078480
List Price$93.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
02078480

HTMS NPTM 2 100 Hydraulic Strainer - 149 micron Filter Rating, 2 NPT in Port Size
MI ITEM #02546998
MFR #02078480

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$93.96/each for your price

Overview

Mfr description
HTMS NPTM 2 100

Specifications

  • Filter Rating
    149 micron
  • Overall Diameter
    2.12 in
  • Overall Length
    13-1/2 in
  • Connection Gender
    Female
  • Port 1 Size/Type
    2 NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text