3M 875500
3M
875500
Flap Brush - Aluminum Oxide Abrasive Material, 1/4 in Shank Size, 15000 RPM Maximum RPM
MI ITEM #02560223
MFR #875500
List Price
$34.51
/each
List Price
$34.51
/each
3M
875500
Flap Brush - Aluminum Oxide Abrasive Material, 1/4 in Shank Size, 15000 RPM Maximum RPM
MI ITEM #02560223
MFR #875500
3M 875500
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
875500

Flap Brush - Aluminum Oxide Abrasive Material, 1/4 in Shank Size, 15000 RPM Maximum RPM
MI ITEM #02560223
MFR #875500

Availability:
Factory Order
List Price
$34.51
/each
List Price
$34.51
/each
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
875500 FL BR 2X2X1/4" MED A/O BUFF
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

Abrasive Material
Aluminum Oxide, Aluminum Oxide
Abrasive Type
Non-Woven, Non-Woven
Brush Diameter
2 in, 2 in
Brush Width
2 in
Manufacturer Stock Number
66000101395
Manufacturer UPC Number
00051115425394
Maximum RPM
15000 RPM
Shank Size
1/4 in, 1/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data