3M 811532
3M
811532
Unitized Non-Woven or Deburring Wheel - Grade: Fine, Wheel Diameter: 4-1/2 in, Maximum RPM: 10000 RPM
MI ITEM #02560272
MFR #811532
List Price
$44.35
/each
List Price
$44.35
/each
3M
811532
Unitized Non-Woven or Deburring Wheel - Grade: Fine, Wheel Diameter: 4-1/2 in, Maximum RPM: 10000 RPM
MI ITEM #02560272
MFR #811532
3M 811532
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
811532

Unitized Non-Woven or Deburring Wheel - Grade: Fine, Wheel Diameter: 4-1/2 in, Maximum RPM: 10000 RPM
MI ITEM #02560272
MFR #811532

Availability:
Factory Order
List Price
$44.35
/each
List Price
$44.35
/each
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
811532 TY-27 4-1/2X1/2X7/8 532 UTZ DISC
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

Center Hole Diameter
7/8 in, 7/8 in
Grade
Fine, Fine
Manufacturer Stock Number
66000201245
Manufacturer UPC Number
00051115330445
Material
Silicon Carbide, Silicon Carbide
Maximum RPM
10000 RPM, 10000 RPM
Wheel Diameter
4-1/2 in, 4-1/2 in
Wheel Thickness
1/2 in, 1/2 in
Wheel Type
Unitized, Unitized

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data