3M 849128
3M
849128
Non-Woven Finishing Disc - 12 in Disc Dia, Aluminum Oxide, 1800 RPM, 1-1/4 in, 5 Per Pack
MI ITEM #02560776
MFR #849128
List Price
$13.67
/each
List Price
$13.67
/each
3M
849128
Non-Woven Finishing Disc - 12 in Disc Dia, Aluminum Oxide, 1800 RPM, 1-1/4 in, 5 Per Pack
MI ITEM #02560776
MFR #849128
3M 849128
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
849128

Non-Woven Finishing Disc - 12 in Disc Dia, Aluminum Oxide, 1800 RPM, 1-1/4 in, 5 Per Pack
MI ITEM #02560776
MFR #849128

Availability:
Factory Order
List Price
$13.67
/each
List Price
$13.67
/each
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
849128 12" 1-1/4"ID VFN A/O BUFF-GP

Specifications

Abrasive Type
Non-Woven
Disc Diameter
12.0000 in - 12 in
Abrasive Material
Aluminum Oxide
Grade
Very Fine
Backing Material
Nylon
Maximum RPM
1800 RPM
Flexible
Flexible
Mounting Type
Locking Nut
Includes Center Hole
Center Hole Included
Center Hole Diameter
1-1/4 in
Includes Vacuum Holes
Vacuum Holes Not Included
Disc Color
Maroon
Manufacturer Stock Number
66000036591
Manufacturer UPC Number
00051115360596
Manufacturer Package Quantity
5

Compliance & Safety Data

Click on an icon to learn more