Motion
880416 WHL 3X3PLYX1/4SHK MED A/O BUFFGP

3M
880416 WHL 3X3PLYX1/4SHK MED A/O BUFFGP

Standard Abrasives™ Buff and Blend GP Wheel 880416, 3 in x 3 Ply x 1/4 in A MED, 10 per inner 100 per case
MI ITEM #02560818
MFR #880416 WHL 3X3PLYX1/4SHK MED A/O BUFFGP
List Price$26.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
880416 WHL 3X3PLYX1/4SHK MED A/O BUFFGP

Standard Abrasives™ Buff and Blend GP Wheel 880416, 3 in x 3 Ply x 1/4 in A MED, 10 per inner 100 per case
MI ITEM #02560818
MFR #880416 WHL 3X3PLYX1/4SHK MED A/O BUFFGP

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$26.07/each for your price

Overview

Mfr description
880416 WHL 3X3PLYX1/4SHK MED A/O BUFFGP
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Buff Type
    Polishing Wheel
  • Abrasive Material
    Aluminum Oxide
  • Wheel Diameter
    3 in
  • Abrasive Type
    Non-Woven
  • Number Of Plies
    3
  • Shank Diameter
    1/4 in
  • Grade
    Medium
  • Max Rpm
    8000 rpm
  • Manufacturer Package Quantity
    10
  • Brush Width
    15 in
  • Center Hole Diameter
    3 in
  • Manufacturer Stock Number
    61500136256
  • Manufacturer Upc Number
    00051115325243
  • Overall Diameter
    3 in
  • UPC_NO
    00051115325243
  • Weight
    1.10 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text