Motion
5405-12-16-SS
5405-12-16-SS MP-FP STRT EXP
MI ITEM #02567288
MFR #5405-12-16-SS
Your Price$370.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5405-12-16-SS MP-FP STRT EXP
MI ITEM #02567288
MFR #5405-12-16-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$370.44/each(List $391.36)

Overview

Mfr description
5405-12-16-SS MP-FP STRT EXP

Specifications

  • Adapter Type
    Straight Adapter
  • End 1 Style
    Female Pipe Rigid
  • Both Ends Gender Type
    Female to Male
  • Both Ends Style/Type
    NPTF to NPTF
  • End 1 Size
    1 in, 3/4 in
  • End 1 Thread
    (NPTF) 1–11-1/2
  • End 2 Style
    Male Pipe Rigid
  • End 2 Size
    1 in, 3/4 in
  • End 1 Size Type
    1 NPTF
  • End 2 Thread
    (NPTF) 3/4–14
  • End 2 Size Type
    3/4 NPTF
  • Material
    Stainless Steel
  • Weight
    0.56 lbs
  • Description Keyword
    1 in Female Pipe Rigid x 3/4 in Male Pipe Rigid
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    5405

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text