1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants and Tape
Adhesives, Sealants and Tape
Bearings
Bearings
Chemicals, Lubricants and Equipment
Chemicals, Lubricants and Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hose and Fittings
Hose and Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps and Equipment
Process Pumps and Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals and Gaskets
Seals and Gaskets
Tools and Testing Instruments
Tools and Testing Instruments
Can't find a product?
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Campbell Chain
6990534
Wire Rope Clip - Compatible Wire Rope Size: 5/16 in, Torque: 30 ft-lbs, Minimum Clips Required: 2
MI ITEM #
02568021
MFR #
6990534
List Price
$10.20
/each
Qty
List Price
$10.20
/each
Sign in
for your price
Add to Cart
Overview
Specifications
Compliance & Safety Data
Recommendations
Home
Material Handling
Chain, Wire Rope, and Hardware
Accessories and Parts
Campbell Chain 6990534
Campbell Chain
6990534
Wire Rope Clip - Compatible Wire Rope Size: 5/16 in, Torque: 30 ft-lbs, Minimum Clips Required: 2
MI ITEM #
02568021
MFR #
6990534
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Campbell Chain
6990534
Wire Rope Clip - Compatible Wire Rope Size: 5/16 in, Torque: 30 ft-lbs, Minimum Clips Required: 2
MI ITEM #
02568021
MFR #
6990534
Availability:
In stock
List Price
$10.20
/each
Sign in
for your price
Qty
List Price
$10.20
/each
Sign in
for your price
Add to Cart
Shipping
Change delivery location
Shipping
Change delivery location
Overview
Mfr Description
699-0534 5/16" CABLE CLIP
Drop-forged carbon steel base with heavy hex nuts
Galvanized to ASTM A-153 specification
Meets specification FF-C-450, Type 1, Class 1
Show More
Specifications
Clip Height
1.312 in
Distance Between Legs
0.875 in, 0.875 in
Finish/Coating
Galvanized
Material
Steel
Maximum Compatible Wire Rope Size
5/16 in, 5/16 in
Minimum Clips Required
2, 2
Overall Thickness
1.687 in
Rope Turnback Length
5-1/2 in, 5-1/2 in
Torque
30 ft-lbs, 30 ft-lbs
Product Type
Wire Rope Clips
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data