Campbell Chain 6990634
Campbell Chain
6990634
Wire Rope Clip - Compatible Wire Rope Size: 3/8 in, Torque: 45 ft-lbs, Minimum Clips Required: 2
MI ITEM #02568022
MFR #6990634
List Price
$10.68
/each
List Price
$10.68
/each
Wire Rope Clip - Compatible Wire Rope Size: 3/8 in, Torque: 45 ft-lbs, Minimum Clips Required: 2
MI ITEM #02568022
MFR #6990634
Campbell Chain 6990634
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wire Rope Clip - Compatible Wire Rope Size: 3/8 in, Torque: 45 ft-lbs, Minimum Clips Required: 2
MI ITEM #02568022
MFR #6990634

Availability:
Factory Order
List Price
$10.68
/each
List Price
$10.68
/each
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
699-0634 3/8" CABLE CLIP
  • Drop-forged carbon steel base with heavy hex nuts
  • Galvanized to ASTM A-153 specification
  • Meets specification FF-C-450, Type 1, Class 1

Specifications

Clip Height
1.500 in
Distance Between Legs
1 in, 1 in
Finish/Coating
Galvanized
Material
Steel
Maximum Compatible Wire Rope Size
3/8 in, 3/8 in
Minimum Clips Required
2, 2
Overall Thickness
1.937 in
Rope Turnback Length
6-1/2 in, 6-1/2 in
Torque
45 ft-lbs, 45 ft-lbs
Product Type
Wire Rope Clips

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data