Motion
END CAP HALF LSG5075A

FALK
END CAP HALF LSG5075A

2924278 Speed Reducer Guard End Cap - For Line Shaft Coupling, Guard Size: 50, Aluminum
MI ITEM #02570463
MFR #END CAP HALF LSG5075A
Your Price$1,882.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
END CAP HALF LSG5075A

2924278 Speed Reducer Guard End Cap - For Line Shaft Coupling, Guard Size: 50, Aluminum
MI ITEM #02570463
MFR #END CAP HALF LSG5075A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,882.73/each(List $2,165.14)

Overview

Mfr description
LSG5075A END CAP HALF

Specifications

  • Product Types
    Guard End Cap
  • Coupling Type
    Line Shaft
  • Maximum Shaft Size
  • Material
    Aluminum
  • Shaft Center Height Range No Riser
    330 to 1054 mm
  • Guard Size Code
    50
  • Color
    Orange
  • Standards Met
    ANSI Z535.4, ISO 3864
  • UPC_NO
    782934236631
  • Manufacturer Product Page
  • Weight
    0.50 lbs
  • Product Type
    Coupling Guards & Parts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text