Motion
MCG2530A RISER SET/SS 3.0"/76MM

FALK
MCG2530A RISER SET/SS 3.0"/76MM

2924229 Speed Reducer Guard Riser Set - For Motor Coupling, Guard Size: 25, Stainless Steel
MI ITEM #02570503
MFR #MCG2530A RISER SET/SS 3.0"/76MM
Your Price$427.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
MCG2530A RISER SET/SS 3.0"/76MM

2924229 Speed Reducer Guard Riser Set - For Motor Coupling, Guard Size: 25, Stainless Steel
MI ITEM #02570503
MFR #MCG2530A RISER SET/SS 3.0"/76MM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$427.01/each(List $491.06)

Overview

Mfr description
MCG2530A-SS RISER SET/STAINLESS 3.0"/76M
  • Optional riser sets for MCG coupling guards

Specifications

  • Product Types
    Riser Set
  • Coupling Type
    Motor
  • Maximum Shaft Size
  • Material
    Stainless Steel
  • Stand / Riser Height
    76 mm
  • Guard Size Code
    25
  • Standards Met
    ANSI Z535.4, ISO 3864
  • UPC_NO
    782934236020
  • Manufacturer Product Page
  • Weight
    1.90 lbs
  • Product Type
    Coupling Guards & Parts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text