ROCKY 2144-8
ROCKY
2144-8
Rg 16 St Tt Sm, Black, M 8, PR
MI ITEM #02580374
MFR #2144-8
Quote Required
This product requires a Quote Request
ROCKY
2144-8
Rg 16 St Tt Sm, Black, M 8, PR
MI ITEM #02580374
MFR #2144-8
ROCKY 2144-8
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROCKY
2144-8

Rg 16 St Tt Sm, Black, M 8, PR
MI ITEM #02580374
MFR #2144-8

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
2144-8 BLACK KNEE BOOT, STEELTOE 16IN

Specifications

Closure Type
Slip-On
Color
Black, Black
Height
16 in, 16 in
Men's Size
8, 8
Midsole Material
Steel
Protection Features
Puncture-Resistant Bottom, Puncture-Resistant Bottom
Standards Met
ASTM F2413-05, CAN/CSA Z195-02
Toe Protection
Steel Toe, Steel Toe
Upper Material
Rubber, Rubber

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data