ROCKY 2155-8
ROCKY
2155-8
Rg 12 St 3e Su, Red, M, 8, PR
MI ITEM #02580384
MFR #2155-8
Quote Required
This product requires a Quote Request
ROCKY
2155-8
Rg 12 St 3e Su, Red, M, 8, PR
MI ITEM #02580384
MFR #2155-8
ROCKY 2155-8
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROCKY
2155-8

Rg 12 St 3e Su, Red, M, 8, PR
MI ITEM #02580384
MFR #2155-8

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
2155-8 RED 3-EYE PAC, STEELTOE 12IN 8

Specifications

Closure Type
Laces
Color
Red, Red
Height
12 in, 12 in
Men's Size
8, 8
Midsole Material
Steel
Number of Buckles/Straps
3
Outsole Material
Rubber
Product Line
Safety, Safety
Protection Features
Puncture-Resistant Bottom, Puncture-Resistant Bottom
Shank
Composite Shank
Standards Met
ANSI Z41 PT 99, ASTM F2413-05, CAN/CSA Z195-02
Toe Protection
Steel Toe, Steel Toe, Metatarsal Guard, Metatarsal Guard
Upper Material
Rubber, Rubber

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data