Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROCKY BRANDS
28114-GRY-080

INSOLES REPLACEMENT 3/8 FELT INSOLE MEN'S WHOLE SIZES: 3 TO 15 100 PAIRS PER CASE.
MI ITEM #02580673
MFR #28114-GRY-080

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
28114-8 FELT INSOLE 3IN 8

Specifications

  • Type
    Air Cushion
  • Men'S Size
    8
  • Surface Material
    Felt
  • Thickness
    3/8 in
  • Color
    Black

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text