Overview
Mfr description
28114-12 FELT INSOLE 3IN 12
- Contours to Each Foot, Easy to Trim to Size
Specifications
- TypeAir Cushion
- Men'S Size12
- Surface MaterialFelt
- Thickness1/4 in
- ColorBlack/Gray
- MaterialFelt
- Size12 in-oz
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data