Overview
Mfr description
208 BLACK SILK EYEGLASS BAG
Specifications
- Case TypeSoft Bag
- ColorBlack
- MaterialSatin
- Case ClosureRip Stop Cord
- Eyewear CompatibilityBearKat
- UPC_NO766868208001
- Dimensions9 in L x 4 in H x 1/4 in W
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data