Motion
MI600A-G 1-1/2 FB CL

MORSE
MI600A-G 1-1/2 FB CL

641004 Cam Clutch - MI600A Series, 1.5000 in Bore Diameter, 5.3750 in Overall Diameter, Torque Capacity 2250 ft-lbs, Operation Mode: Overrunning, Backstopping, Indexing
MI ITEM #02581196
MFR #MI600A-G 1-1/2 FB CL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
MI600A-G 1-1/2 FB CL

641004 Cam Clutch - MI600A Series, 1.5000 in Bore Diameter, 5.3750 in Overall Diameter, Torque Capacity 2250 ft-lbs, Operation Mode: Overrunning, Backstopping, Indexing
MI ITEM #02581196
MFR #MI600A-G 1-1/2 FB CL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
MI600A-G X 1-1/2 641004 CLUTCH
  • Self-contained clutch designed for high-speed applications
  • Cam cage assembly engineered for optimum performance and increased capacity
  • Two ball bearings included to support radial load and concentricity between races
  • Positive contact lip or felt seals provided for grease or oil lubrication
  • Tapped holes are machined on ends of outer race for mounting auxiliary components
  • Metric bore and keyway available
  • Mounting accessories available

Specifications

  • Series
    MI600A
  • Bore Diameter
    1.5000 in
  • Torque Capacity
    2250 ft-lbs
  • Overall Diameter
    5.3750 in
  • Mode of Operation
    Overrunning, Backstopping, Indexing
  • Lubrication
    Grease
  • Keyway Size
    3/8 x 3/16 in
  • Overall Width
    3.7500 in
  • Drag Torque
    0.63 ft-lbs
  • Manufacturer Catalog
  • CAD Drawing
  • Manufacturer Catalog Number
    641004
  • Manufacturer Upc Number
    662288501633
  • Weight
    19 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text