Brubaker Tool 10375
Brubaker Tool
10375
Hand Tap - 106 Series, High Speed Steel Material, Uncoated Finish, 4 Flutes, 5/16 – 18 Thread Size, UNC, Right Hand Direction
MI ITEM #02582118
MFR #10375
Quote Required
This product requires a Quote Request
Hand Tap - 106 Series, High Speed Steel Material, Uncoated Finish, 4 Flutes, 5/16 – 18 Thread Size, UNC, Right Hand Direction
MI ITEM #02582118
MFR #10375
Brubaker Tool 10375
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Tap - 106 Series, High Speed Steel Material, Uncoated Finish, 4 Flutes, 5/16 – 18 Thread Size, UNC, Right Hand Direction
MI ITEM #02582118
MFR #10375

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
10375-00-B 5/16"-18 TAPER TAP
  • Can be used by hand or under power, in through or blind holes and are suitable for tapping most materials
  • The chips are retained in the flutes during use
  • Three-fluted taps have the greatest chip holding capacity and should be used, in the size range where available, for tapping holes deeper than 1-1/2 diameters
  • A variety of surface treatments are available to improve performance

Specifications

Chamfer
Taper, Taper
Coolant Delivery
External
Extended Neck
No
Finish/Coating
Uncoated, Uncoated
Material
High Speed Steel, High Speed Steel
Number Of Flutes
4, 4
Overall Length
2-23/32 in
Series
106
Shank Diameter
0.318 in
Thread Direction
Right Hand, Right Hand
Thread Length
1-1/8 in, 1-1/8 in
Thread Limit/Fit
H3, H3
Thread Size
5/16 – 18, 5/16 – 18
Thread Standard
UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data