Brubaker Tool 13402
Brubaker Tool
13402
Pipe Tap - 134 Series, High Speed Steel Material, Uncoated Finish/Coating, 4 Flutes, 1/8 – 27 Thread Size, NPT
MI ITEM #02582127
MFR #13402
Quote Required
This product requires a Quote Request
Pipe Tap - 134 Series, High Speed Steel Material, Uncoated Finish/Coating, 4 Flutes, 1/8 – 27 Thread Size, NPT
MI ITEM #02582127
MFR #13402
Brubaker Tool 13402
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe Tap - 134 Series, High Speed Steel Material, Uncoated Finish/Coating, 4 Flutes, 1/8 – 27 Thread Size, NPT
MI ITEM #02582127
MFR #13402

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
13402-00-B 1/8"-27 PIPE TAP
  • Suitable for tapping most materials
  • Chips are retained in the flutes during use
  • Assembly of NPT threads requires a sealant such as Teflon® tape or pipe joint compound
  • Nominal tap size is based upon the fitting size, not the actual size of the tap

Specifications

Chamfer
2 to 3-1/2
Coolant Delivery
External
Extended Shank
No
Finish/Coating
Uncoated, Uncoated
Interrupted Thread
No, No
Material
High Speed Steel, High Speed Steel
Number Of Flutes
4, 4
Overall Length
2-1/8 in
Series
134
Shank Diameter
0.4375 in
Tap Type
Straight Flute, Straight Flute
Thread Length
3/4 in, 3/4 in
Thread Size
1/8 – 27
Thread Standard
NPT, NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data