Brubaker Tool 13406
Brubaker Tool
13406
Pipe Tap - 134 Series, High Speed Steel Material, Uncoated Finish/Coating, 4 Flutes, 1/4 – 18 Thread Size, NPT
MI ITEM #02582128
MFR #13406
Quote Required
This product requires a Quote Request
Pipe Tap - 134 Series, High Speed Steel Material, Uncoated Finish/Coating, 4 Flutes, 1/4 – 18 Thread Size, NPT
MI ITEM #02582128
MFR #13406
Brubaker Tool 13406
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe Tap - 134 Series, High Speed Steel Material, Uncoated Finish/Coating, 4 Flutes, 1/4 – 18 Thread Size, NPT
MI ITEM #02582128
MFR #13406

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
13406-00-B 1/4"-18 PIPE TAP

Specifications

Chamfer
2 to 3-1/2
Coolant Delivery
External
Extended Shank
No
Finish/Coating
Uncoated, Uncoated
Flute Direction
Right Hand
Interrupted Thread
No, No
Material
High Speed Steel, High Speed Steel
Number Of Flutes
4, 4
Overall Length
2-7/16 in
Projection
1/4-3/8 in
Series
134
Shank Diameter
9/16 in
Tap Type
Straight Flute, Straight Flute
Thread Length
1-1/16 in, 1-1/16 in
Thread Size
1/4 – 18
Thread Standard
NPT, NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data