Brubaker Tool 13414
Brubaker Tool
13414
Pipe Tap - 134 Series, High Speed Steel Material, Uncoated Finish/Coating, 5 Flutes, 1 – 11-1/2 Thread Size, NPT
MI ITEM #02582132
MFR #13414
Quote Required
This product requires a Quote Request
Pipe Tap - 134 Series, High Speed Steel Material, Uncoated Finish/Coating, 5 Flutes, 1 – 11-1/2 Thread Size, NPT
MI ITEM #02582132
MFR #13414
Brubaker Tool 13414
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe Tap - 134 Series, High Speed Steel Material, Uncoated Finish/Coating, 5 Flutes, 1 – 11-1/2 Thread Size, NPT
MI ITEM #02582132
MFR #13414

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
13414-00-B 1"-11-1/2 PIPE TAP
  • Suitable for tapping most materials
  • Chips are retained in the flutes during use
  • Assembly of NPT threads requires a sealant such as Teflon® tape or pipe joint compound
  • Nominal tap size is based upon the fitting size, not the actual size of the tap

Specifications

Chamfer
2 to 3-1/2
Coolant Delivery
External
Extended Shank
No
Finish/Coating
Uncoated, Uncoated
Interrupted Thread
No, No
Material
High Speed Steel, High Speed Steel
Number Of Flutes
5, 5
Overall Length
3-3/4 in
Series
134
Shank Diameter
1.125 in
Tap Type
Straight Flute, Straight Flute
Thread Length
1-3/4 in, 1-3/4 in
Thread Size
1 – 11-1/2
Thread Standard
NPT, NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data