Overview
Mfr description
1105 X 6M FITTING
- Dura-Kote plating for superior corrosion resistance
- Design flexibility with hundreds of styles to choose from
- Higher operating pressures above SAE standards
Specifications
- Adapter TypeDouble Union
- End 1 StylePush to Connect
- End 1 Size6 mm
- End 2 StylePush to Connect
- End 2 Size6 mm
- Hex Size1.062 in
- Both Ends Style/TypePush to Connect X Push to Connect
- Description Keyword6 mm Push to Connect x 6 mm Push to Connect
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data