Lift-All EE2804TFX12
Lift-All
EE2804TFX12
4" X 12' E/E 2-PLY FLAT EYES TUFF-EDGE POLYESTER WEB SLING
MI ITEM #02584806
MFR #EE2804TFX12
Quote Required
This product requires a Quote Request
Lift-All
EE2804TFX12
4" X 12' E/E 2-PLY FLAT EYES TUFF-EDGE POLYESTER WEB SLING
MI ITEM #02584806
MFR #EE2804TFX12
Lift-All EE2804TFX12
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Lift-All
EE2804TFX12

4" X 12' E/E 2-PLY FLAT EYES TUFF-EDGE POLYESTER WEB SLING
MI ITEM #02584806
MFR #EE2804TFX12

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
EE2-804TX12 2PLY 4"X12' TUFF-EDGE SLIN
  • Edge Damage Limit (EDL) out-of-service marker.
  • The EDL marker tool both simplifies the inspection process and also extends the life of the web slings, saving you money.
  • Tubular edge design with damage-resistant core helps protect the body fibers from cutting, keeping the in­tegrity of the sling intact without compromising its strength.
  • Easy to identify by the blue tubular edges and EDL marker.

Specifications

Basket Capacity 90°
23000 lbs
Center Stripe Color
Blue
Choker Capacity
9200 lbs
Color
SILVER W/BLUE EDGE, SILVER W/BLUE EDGE
Edge Stripe Color
Blue
Eye Length
12 in
Material
POLYESTER
Nominal Break Strength
11500 lbs, 11500 lbs
Number of Web Plies
2
Overall Length
12 ft
Overall Thickness
3/16 in
Plies
2, 2
Product Class
0B, 0B
Safety Bulletin
Web Sling Safety Bulletin, Web Sling Safety Bulletin
Sling Choker Weight Capacity
9200 lb
Sling Color
Silver
Sling Length
12 ft
Sling Type
Eye End
Sling Vertical Basket Weight Capacity
23000 lb
Sling Vertical Weight Capacity
11500 lb
Striping
1 Center Stripe, 2 Edge Stripes
Vertical Capacity 90°
11500 lbs
Warranty
Warranty
Web Weight Capacity
1600 lb per 4" Width
Web Width
4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data