1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants & Tape
Adhesives, Sealants & Tape
Bearings
Bearings
Chemicals, Lubricants & Equipment
Chemicals, Lubricants & Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hand & Power Tools
Hand & Power Tools
Hose & Fittings
Hose & Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps & Equipment
Process Pumps & Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals, Gaskets & Accessories
Seals, Gaskets & Accessories
Create Custom Item
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Stanley Trade Tools
66-039
Screwdriver Set - Tip Style: Phillips, Slotted, Swivel Head Handle, Round Blade Shape, Corrosion-Resistant, 6 Piece Set
MI ITEM #
02588534
MFR #
66-039
List Price
$13.79
/each
Qty
List Price
$13.79
/each
Sign in
for your price
+ Add to Cart
Overview
Specifications
Compliance & Safety Data
Literature & Catalogs
Recommendations
Home
Hand & Power Tools
Hand Tools
Screwdrivers & Sets
Screwdriver Sets
Stanley Trade Tools 66-039
Stanley Trade Tools
66-039
Screwdriver Set - Tip Style: Phillips, Slotted, Swivel Head Handle, Round Blade Shape, Corrosion-Resistant, 6 Piece Set
MI ITEM #
02588534
MFR #
66-039
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stanley Trade Tools
66-039
Screwdriver Set - Tip Style: Phillips, Slotted, Swivel Head Handle, Round Blade Shape, Corrosion-Resistant, 6 Piece Set
MI ITEM #
02588534
MFR #
66-039
Availability:
In stock
List Price
$13.79
/each
Sign in
for your price
Qty
List Price
$13.79
/each
Sign in
for your price
+ Add to Cart
Shipping
Get estimated arrival date
Shipping
Get estimated arrival date
Overview
Mfr Description
66-039
Swivel-head handles provide precision and reach
Bright, plated shafts are fluted for a steady, solid grip
Hardened and tempered steel blades with blued finish to resist corrosion
Set includes: 1.4 mm standard, 1.8 mm standard, 2.3 mm standard, 3.0 mm standard, 0 point Phillips®, 1 point Phillips® with plastic storage case
Show More
Specifications
Tip Style
Slotted, Phillips
Number of Screwdrivers
6
Handle Style
Swivel Head
Insulated
Non-Insulated
Replaceable Blade
Fixed Blade
Blade Shape
Round
Blade Type
Round
Blade Material
Steel
Tip Sizes
#0 (Phillips), #1 (Phillips), 3 (Slotted) mm, 1.4 (Slotted) mm, 1.8 (Slotted) mm, 2.3 (Slotted) mm
Blade Length
6 in
Includes
Plastic Case
Flexible
Rigid
Non-Sparking
Not Non-Sparking
Corrosion-Resistant
Corrosion-Resistant
Weight
0.35 lbs
Insulated
Non-Insulated
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon to learn more
LITERATURE & CATALOGS
Stanley Proto 12 Point Ratcheting Nut
Stanley Proto 12 Point Ratcheting Nut
Labor Day Product Guide
Get ready for Labor Day with these great products
Flour and Grain Mills Product Catalog
Flour and Grain Mills Product Catalog
Memorial Day Product Guide
Everything you need to get ready for Memorial Day
MORE RESOURCES
Father's Day Product Guide
Celebrate Father's Day with these great products
Elevators, Escalators & Moving Walkways
Elevators, Escalators & Moving Walkways
See all resources