Bahco Tools 1-110-12-3-0
Bahco Tools
1-110-12-3-0
American Pattern File - Flat Shape, Double Cut, 300 mm Length
MI ITEM #02595811
MFR #1-110-12-3-0
Quote Required
This product requires a Quote Request
Bahco Tools
1-110-12-3-0
American Pattern File - Flat Shape, Double Cut, 300 mm Length
MI ITEM #02595811
MFR #1-110-12-3-0
Bahco Tools 1-110-12-3-0
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Bahco Tools
1-110-12-3-0

American Pattern File - Flat Shape, Double Cut, 300 mm Length
MI ITEM #02595811
MFR #1-110-12-3-0

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
1-110-12-3-0 FILE 12 FLAT SMOOTH 5/PK

Specifications

Babbitt File
No
Coarseness of Cut
Smooth, Smooth
Cut
Double, Double
Cut on Edge
Single
Finish/Coating
Uncoated
Length
300 mm, 300 mm
Number of Cut Edges
2
Series
1-110...-0
Shape
Flat, Flat
Tang or Handle
Tang, Tang
Thickness
6 mm, 6 mm
Width/Diameter
30 mm, 30 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data