Bahco Tools 1-230-06-3-0
Bahco Tools
1-230-06-3-0
American Pattern File - Round Shape, Double Cut, 150 mm Length
MI ITEM #02595816
MFR #1-230-06-3-0
Quote Required
This product requires a Quote Request
Bahco Tools
1-230-06-3-0
American Pattern File - Round Shape, Double Cut, 150 mm Length
MI ITEM #02595816
MFR #1-230-06-3-0
Bahco Tools 1-230-06-3-0
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Bahco Tools
1-230-06-3-0

American Pattern File - Round Shape, Double Cut, 150 mm Length
MI ITEM #02595816
MFR #1-230-06-3-0

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
1-230-06-3-0 FILE 6 ROUND SMOOTH 10/PK

Specifications

Babbitt File
No
Coarseness of Cut
Smooth, Smooth
Cut
Double, Double
Finish/Coating
Uncoated
Length
150 mm, 150 mm
Series
1-230...-0
Shape
Round, Round
Tang or Handle
Tang, Tang
Width/Diameter
6 mm, 6 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data