AS&T Incorporated 072-1033
AS&T Incorporated
072-1033
072-Series Spiral Router Bit, Cutter Diameter: 5/16", Length of Cut: 1", Number of Flutes: 2
MI ITEM #02595866
MFR #072-1033
Quote Required
This product requires a Quote Request
072-Series Spiral Router Bit, Cutter Diameter: 5/16", Length of Cut: 1", Number of Flutes: 2
MI ITEM #02595866
MFR #072-1033
AS&T Incorporated 072-1033
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
072-Series Spiral Router Bit, Cutter Diameter: 5/16", Length of Cut: 1", Number of Flutes: 2
MI ITEM #02595866
MFR #072-1033

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
072-1033 ROUTER BIT 5/16 X 1/2 2F

Specifications

Cutter Diameter
0.3125 in - 5/16 in
Length of Cut
1.0000 in - 1 in
Number of Flutes
2
Material
High Speed Steel
Flute Type
Upcut
Cutting Type/End Shape
Smooth Finish
Shank Diameter
1/2 in
Overall Length
3.5000 in - 3-1/2 in
Pilot
No Pilot
Finish/Coating
Uncoated
Cutting Direction
Right Hand Cut
Spiral Direction
Right Hand Spiral
Series
072

Compliance & Safety Data

Click on an icon to learn more