Salisbury by Honeywell FH20BL
Salisbury by Honeywell
FH20BL
ProHood Arc Flash Protection Hood - Universal Size, Blue Color, 20 cal/cm² Arc Rating
MI ITEM #02596821
MFR #FH20BL
Quote Required
This product requires a Quote Request
ProHood Arc Flash Protection Hood - Universal Size, Blue Color, 20 cal/cm² Arc Rating
MI ITEM #02596821
MFR #FH20BL
Salisbury by Honeywell FH20BL
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ProHood Arc Flash Protection Hood - Universal Size, Blue Color, 20 cal/cm² Arc Rating
MI ITEM #02596821
MFR #FH20BL

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
FH20BL PROTECTIVE HOOD

Specifications

Additional Details
Hook & Loop Tab
Approval Listing/Regulations
ASTM F1506, ASTM F2178, CE 0120, NFPA 70E
Arc Rating
20 cal/cm²
Color
Blue, Blue
Flame Resistant
Not a Flame Resistant/Retardant Garment, Not a Flame Resistant/Retardant Garment
Fresh Air System Included
Does Not Include Fresh Air System, Does Not Include Fresh Air System
Garment Type
Arc Flash Protection Hood, Arc Flash Protection Hood
Maximum Arc Flash Protection
20 cal/cm²
Product Line
Pro-Hood
Size
Universal, Universal
Window Coating
Anti-Fog
Window Dimensions
10 x 20 in
Window Height
10 in
Window Width
20 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data