Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SALISBURY
21406 12

Overboot - Latex Material, Buckle Closure
MI ITEM #02597474
MFR #21406 12

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
21406/12 ASTM DIELECTRIC FOOTWEAR 12"

Specifications

  • Footwear Type
    Overboot
  • Protection Features Applications
    Waterproof
  • Upper Material
    Latex
  • Closure Type
    Buckle
  • Men'S Size
    12
  • Height
    14 in
  • Slip Resistance Features
    Skid-Resistant Tread
  • Number Of Buckles Straps
    1
  • Standards Met
    ASTM F1116, ASTM F1117
  • Lining Material
    Nylon
  • Anti Static Or Dielectric
    Dielectric

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text