1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants and Tape
Adhesives, Sealants and Tape
Bearings
Bearings
Chemicals, Lubricants and Equipment
Chemicals, Lubricants and Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hose and Fittings
Hose and Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps and Equipment
Process Pumps and Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals and Gaskets
Seals and Gaskets
Tools and Testing Instruments
Tools and Testing Instruments
Can't find a product?
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Protective Industrial Products Inc
8200/15
Yellow Slush Boot, Yellow, 15
MI ITEM #
02598287
MFR #
8200/15
Quote Required
Qty
This product requires a Quote Request
Add to Cart For Quote
Overview
Specifications
Compliance & Safety Data
Literature & Catalogs
Recommendations
Home
Safety
Personal Protection Equipment
Foot Protection
Work Boots and Shoes
Protective Industrial Products Inc 8200/15
Protective Industrial Products Inc
8200/15
Yellow Slush Boot, Yellow, 15
MI ITEM #
02598287
MFR #
8200/15
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Protective Industrial Products Inc
8200/15
Yellow Slush Boot, Yellow, 15
MI ITEM #
02598287
MFR #
8200/15
Availability:
Factory Order
This product requires a Quote Request
Qty
This product requires a Quote Request
Add to Cart For Quote
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.
Overview
Mfr Description
8200/15 SLUSH BOOT-15
Rubber for maximum durability and robustness
Adjustable side strap to keep the elements out
17" overshoe has a cross rib outer sole to reduce slippage
Netted lining for easy donning
High visibility yellow with black sole.
Show More
Specifications
Application
Construction, Construction, Environmental Clean Up, Environmental Clean Up, Rain Boot, Rain Boot, Road Work, Road Work, Utilities, Utilities
Closure Type
Adjustable Strap
Color
Yellow, Yellow
Height
17 in, 17 in
Lining Material
Cotton
Manufacturer UPC Number
662909820150
Men's Size
15, 15
Number of Buckles/Straps
1
Product Line
Slush Boot, Slush Boot
Protection Features
Waterproof, Waterproof
Size
15
Slip Resistance Features
Slip-Resistant Tread, Slip-Resistant Tread
Toe Protection
Plain Toe, Plain Toe
Upper Material
Calcium Carbonate/Latex, Calcium Carbonate/Latex
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
LITERATURE & CATALOGS
PIP Warehouse Safety Products
PPE products that protect workers from head to toe.
PIP Warehouse Safety Catalog
To prevent potential warehouse injuries and fatalities, it is imperative to supply workers with innovative, high-tech PPE they can trust. No two warehouse environments are the same. With a wide range of potential risks, having the proper PPE is the crucial first step in protecting employees and keeping warehouses safe.
PIP Mips Head Protection
A low friction layer designed to help reduce the severity of head injuries. At impact the Mips Safety System is designed to help reduce the amount of rotational force transferred to the head by redirecting the forces that are generated by the impact.
PIP Side Impact Solutions
Safety helmets & hard hats. Side impact solutions.
MORE RESOURCES
PIP Boss Task-Specific Gloves
PIP Boss Task-Specific Gloves for construction, assembly, and mechanical work.
PIP Sustainability Program
PIP Sustainability Program - REDUCE - REUSE - RECYCLE -
See all resources