Motion
C3900/XL
PosiWear M3 - Basic Coverall
MI ITEM #02598449
MFR #C3900/XL
List Price$185.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PosiWear M3 - Basic Coverall
MI ITEM #02598449
MFR #C3900/XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$185.13/each for your price

Overview

Mfr description
C3900/XL POSI-3 COVERALL-XL
  • Full length zipper front and exceptional strength for easy donning
  • ANSI Sized for a wide range of motion
  • Elastic waistband for improved fit
  • Serged seams
  • Latex Free
  • Gray in color
  • One time use product

Specifications

  • Garment Use
    General Purpose
  • Cold Weather Usage
    Not Appropriate for Cold Weather
  • Product Line
    Posi M3
  • High Visibility
    Not a High Visibility Garment
  • Color
    Gray
  • Ankle Closure
    Open
  • Cuff Style
    Open
  • Ankle Style
    Open
  • Hood Included
    No
  • Flame Resistance
    Not a Flame Resistant Garment
  • Closure Type
    Zipper
  • Seam Type
    Serged
  • Material
    Polypropylene
  • Number Of Pockets
    0
  • Approval Listing Regulations
    AATCC 42, ANSI, ASTM D3786, ASTM D5034, ASTM D5733, ASTM D737, IST 130.2, IST 40.2, NFPA 99
  • Material Weight
    50 g/m²
  • Chest Size
    27.6 in
  • Additional Details
    Nylon Zipper
  • Description
    Five layers of protection providing a high level of breathability and protection against dry particulates and water based light liquid sprays and splashes. Good for use in industrial manufacturing, paper industry, food processing and any heavy dust environment.
  • Garment Type
    Coveralls
  • Manufacturer Upc Number
    662909039026
  • Fabric Type
    PosiWear M3
  • UPC_NO
    662909039026
  • Features
    Full length zipper front and exceptional strength for easy donning
  • Height
    31.242 cm
  • Length
    40.132 cm
  • Seam
    Serged
  • Weight
    4.989512 kg
  • Width
    34.798 cm
  • Product Type
    Disposable Coveralls

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text