ABR-403-B-4-SP
Heat Exchanger - ABR Series, 1 Pass, 2.13 in Shell Dia, 2.250 in Baffle Spacing, 0.250 in Cooling Tube Dia, NPT .500 Shell Side, NPT 1.500 Tube Side, Brass Shell, Copper Tubing, Cast Iron Bonnet, Brass Baffle, Hypalon Gasket
MI ITEM #02626357
MFR #ABR-403-B-4-SP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Heat Exchanger - ABR Series, 1 Pass, 2.13 in Shell Dia, 2.250 in Baffle Spacing, 0.250 in Cooling Tube Dia, NPT .500 Shell Side, NPT 1.500 Tube Side, Brass Shell, Copper Tubing, Cast Iron Bonnet, Brass Baffle, Hypalon Gasket
MI ITEM #02626357
MFR #ABR-403-B-4-SP

Availability:
In Stock
Factory Order
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr description
ABR-403-B4-SP AFTERCOOLER
  • Copper, 90/10 Copper/Nickel, or Stainless Steel Tubing
  • Optional Bronze Bonnets
  • Operating Pressure for Tubes 150 PSI
  • Operating Pressure for Shell 300 PSI
  • Operating Temperatures of 300o F
  • Computer generated data sheet available for any application

Specifications

  • Baffle Material
    Brass
  • Baffle Spacing
    2.250 in
  • Cooling Tube Diameter
    0.250 in
  • Drain Port Size
    0.375 NPT
  • End Bonnet Material
    Cast Iron
  • Gasket Material
    Hypalon
  • Manufacturer Catalog
  • Max Operating Temperature
    +300 °F
  • Mounting Bracket Material
    Steel
  • Mounting Hole Spacing
    1.76 in
  • Number Of Passes
    1
  • Overall Length
    33.36 in
  • Port Size - Shell Side
    NPT 0.500
  • Port Size - Tube Side
    NPT 1.500
  • Replacement Bonnet Gasket
    302-1001 Hypalon
  • Replacement Foot Bracket
    201-0014
  • Replacement In Out Bonnet Single Pas
    201-0012 Cast Iron
  • Replacement Zinc Anode
    301-0004
  • Series
    ABR
  • Shell Diameter
    2.13 in
  • Shell Material
    Brass
  • Tubing Material
    Copper
  • Weight
    13.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text