1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants & Tape
Adhesives, Sealants & Tape
Bearings
Bearings
Chemicals, Lubricants & Equipment
Chemicals, Lubricants & Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hand & Power Tools
Hand & Power Tools
Hose & Fittings
Hose & Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps & Equipment
Process Pumps & Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals, Gaskets & Accessories
Seals, Gaskets & Accessories
Create Custom Item
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Master Lock
6840KA-11G100
Pro Series Keyed Padlock - Open Shackle, Shackle Diameter: 5/16 in, Shackle Material: Boron Alloy, Body Material: Brass
MI ITEM #
02626765
MFR #
6840KA-11G100
List Price
$38.66
/each
Qty
List Price
$38.66
/each
Sign in
for your price
+ Add to Cart
Overview
Specifications
Compliance & Safety Data
Literature & Catalogs
Recommendations
Home
Safety
Padlocks, Cables & Key Control
Keyed Padlocks
Master Lock 6840KA-11G100
Master Lock
6840KA-11G100
Pro Series Keyed Padlock - Open Shackle, Shackle Diameter: 5/16 in, Shackle Material: Boron Alloy, Body Material: Brass
MI ITEM #
02626765
MFR #
6840KA-11G100
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Master Lock
6840KA-11G100
Pro Series Keyed Padlock - Open Shackle, Shackle Diameter: 5/16 in, Shackle Material: Boron Alloy, Body Material: Brass
MI ITEM #
02626765
MFR #
6840KA-11G100
Availability:
Factory Order
List Price
$38.66
/each
Sign in
for your price
Qty
List Price
$38.66
/each
Sign in
for your price
+ Add to Cart
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.
Overview
Mfr Description
6840KA-11G100 PADLOCK; KEYED-ALIKE
1-3/4" (44 mm) wide solid brass body
Hardened steel shackle for extra cut resistance
Removable cylinder can be replaced or repinned
5 spool pin tumbler cylinder for added pick resistance
Custom laser engraving available
Solid brass bodies and cylinders provide excellent corrosion resistance
Show More
Specifications
Type
Open Shackle Padlock
Key Type
Keyed Alike
Vertical Clearance
1.1875 in - 1-3/16 in
Shackle Diameter
0.3125 in - 5/16 in
Shackle Material
Boron Alloy
Body Material
Brass
Covered Body or Bumpers
No Cover or Bumpers
Number of Pins
5
Body Width
1.7500 in - 1-3/4 in
Rekeyable or Not
Rekeyable
Horizontal Clearance
29/32 in
Series
Solid Steel
Resistance Features
Corrosion Resistant
Includes
(2) Keys
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon to learn more
LITERATURE & CATALOGS
Master Lock ProSeries Bluetooth Padlocks
Master Lock ProSeries Bluetooth Padlocks
Master Lock Access Management Solutions
Master Lock Access Management Solutions
Hunting Product Guide
Everything you need to get ready for the Hunting Season
Master Lock S3500 Series: Group Lockout and Permit Control Station
Master Lock S3500 Series: Group Lockout and Permit Control Station
MORE RESOURCES
Master Lock Placement and Movement of Group Lock Boxes
Master Lock Placement and Movement of Group Lock Boxes
Flour and Grain Mills Product Catalog
Flour and Grain Mills Product Catalog
See all resources