Overview
Mfr description
CDA2KF40-500-A53L CYLINDER, CA2, TIE ROD
- Air cylinder, double acting, single rod, non-rotating rod
- Bore sizes (mm): 40, 50, 63
- Standard stroke range (mm): 25 to 600
- Non-rotating accuracy: 0.5°
- Auto switch capable
Specifications
- Country of OriginUS
- Bore Diameter40 mm
- SeriesCA2
- MagnetBuilt-In Magnet
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data